Beli polypropylene sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Oil Absorption Polypropylene SheetDeskripsi:-200 sheet/box economy type.-Optimum for preventing diffusion of spilled oil and recovering floating oil in oil/water separation tank.-It can also be used as cleaning cloth in work site with frequent oil leakage.-For oil.atribut:
- Oil Absorption Amount: 180L/box
- LxW: 450x500mm
- Thickness: 3mm
- Electra Wet & Dry Vacuum Cleaners Heavy Duty Lineatribut:
- Voltage: 220-240 V
- Impraboard PP Corrugated Plastic Sheet 3mmDeskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- Hikari PP BoardDeskripsi:A plastic material that is convenient for crafting, processing, and cutting. Work material for DIY and hobby craft Can be processed with staples, scissors, knives, etc. Thin polypropylene- It is not completely transparent.atribut:
- Material: Polypropylene
- NILFISK Vacuum Cleaner DryDeskripsi:A famous and well-known workhorse-efficient and durable for large area cleaning.atribut:
- IP Protection Class: 55
- AS ONE Resin Board Polypropylene Boardatribut:
- Material: PP (polypropylene)
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
- monotaro Corrugated TubeDeskripsi:The wiring arrangement.atribut:
- Material: Flame-retardant polypropylene
- Color: black
- Operating Temperature Range (°C): -30 to + 110
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- TOYO Hand Drum Pump Autoatribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- PIUSI Hose Fitting PolypropyleneDeskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.atribut:
- UNSPSC: 40151529
- For Reel Series: Piusi DEF
- For Use With Grainger Item Number: 53DR87; 569H08
- For Use With Mfr. Model Number: F0075007C; F0075011B
- Material: Polypropylene
- Overall Depth (inch): 18-1/8
- Overall Dimensions [MERCH] DxWxH (in): 18-1/8x7-11/16x18-11/16
- Overall Height (inch): 18-11/16
- Overall Width (inch): 7-11/16; 9-5/8
- Product Type: Hose Fitting
- Yutaka Make KP Rope, 3 Strand Typeatribut:
- Color: Yellow
- Material: Polyethylene (PE), Polyester blended fiber.
- ESCO 10X10X500mm Polyethylenesquare Lumberatribut:
- Material: Polyethylene
- Color: White
- AS ONE Part Number: 64-2210-56
- Dimensions (mm): 10x10x500(L)
- Non Brand Polypropylene Multi RopeDeskripsi:Merupakan jenis tali tambang PP Multi berbahan plastik Polypropylene.atribut:
- Length (m): ±200
- Color: White with Blue Stripe
Daftar Harga polypropylene sheet Terbaru March 2026
| Hikari Polypropylene Sheet | Rp30.900 |
| TRUSCO Oil Absorption Polypropylene Sheet | Rp6.199.900 |
| Electra Wet & Dry Vacuum Cleaners Heavy Duty Line | Rp3.099.900 |
| Impraboard PP Corrugated Plastic Sheet 3mm | Rp24.900 |
| Non Brand Lakban Lantai | Rp45.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp359.900 |
| UHU Acrylic Universal | Rp80.900 |
| Hikari PP Board | Rp23.900 |
| NILFISK Vacuum Cleaner Dry | Rp99.999.900 |
| AS ONE Resin Board Polypropylene Board | Rp189.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)
/P101503998-1.jpg)




/P103034166-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)




/6cP103477228-1.jpg)